Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NABC UltraLast UL-377 Silver Oxide Watch Battery - Silver Oxide - 1.5V DC

  • Mfr # UL377

  • Zoro # G2224763


product price: $1.99
/ea
Sold in multiples of 6 for $11.94

Key Features

Voltage
1.5V DC
Battery Chemistry
Silver Oxide
For Use With
Swatch - Irony Medium (Inox, Alu), Swatch - Flik Flak, Swatch - Flik Flak Scuba, Swatch - Irony Big (Inox/Alu), Swatch - Irony Lady, Swatch - Irony Nabab, Swatch - Originals 3/5cm, Swatch - Originals Jelly in jelly, Swatch - Originals Turnover, Swatch - Skin Chrono
Application
Watch
Output Voltage
1.5 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UL377
Zoro #
G2224763
UPC #
076097303775
Country of Origin
China

Details

Item
Battery
Voltage
1.5V DC
Battery Chemistry
Silver Oxide
For Use With
Swatch - Irony Medium (Inox, Alu), Swatch - Flik Flak, Swatch - Flik Flak Scuba, Swatch - Irony Big (Inox/Alu), Swatch - Irony Lady, Swatch - Irony Nabab, Swatch - Originals 3/5cm, Swatch - Originals Jelly in jelly, Swatch - Originals Turnover, Swatch - Skin Chrono
Application
Watch
Output Voltage
1.5 V DC
Compatibility
Watches

Description

Battery,1.5V,Silver Oxide Ultralast

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.