Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NABC UltraLast UL123-2 Lithium Photo Camera Battery - 3V DC

  • Mfr # UL1232

  • Zoro # G0986336


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Output Voltage
3 V DC
Compatibility
Replacement Battery: CR-123A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UL1232
Zoro #
G0986336
UPC #
076097821231
Country of Origin
China

Details

Item
Battery
Output Voltage
3 V DC
Compatibility
Replacement Battery: CR-123A

Description

Battery,3V,Lithium,CR,Ultralast Li

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.