Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NABC UltraLast UL2025 Lithium Button General Purpose Battery - 3V DC

  • Mfr # UL2025

  • Zoro # G0986327


product price: $1.99
/ea
Sold in multiples of 6 for $11.94

Key Features

Battery Capacity
150 mAh
Output Voltage
3 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UL2025
Zoro #
G0986327
UPC #
076097320253
Country of Origin
China

Details

Item
Battery
Battery Capacity
150 mAh
Output Voltage
3 V DC

Description

Battery,3V,Lithium,CR,Ultralast Li

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.