Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NABC UltraLast UL2032 Lithium Button General Purpose Battery - 3V DC

  • Mfr # UL2032

  • Zoro # G0986388


product price: $1.99
/ea
Sold in multiples of 6 for $11.94

Key Features

Voltage
3V DC
Battery Capacity
220 mAh
For Use With
SportDOG - BDT-205 Receiver, SportDOG - Deluxe Big Dog Remote Trainer Collar, SportDOG - Deluxe Little Dog Remote Trainer Collar, SportDOG - LDT-205 Receiver, SportDOG - PST-105 Collar, SportDOG - PST-105 Yard Trainer, SportDOG - PST-105S Collar, Cadillac - 15857836, Cadillac - 15913418, Cadillac - 16183016, Cadillac - 16196066, Cadillac - 16259819, Cadillac - 1629819, HP (Hewlett-Packard) - 660LX Palmtop, HP (Hewlett-Packard) - Jornada 620LX, HP (Hewlett-Packard) - Jornada 680, HP (Hewlett-Packard) - Jornada 690, HP (Hewlett-Packard) - Jornada 720, HP (Hewlett-Packard) - Jornada 728, HP (Hewlett-Packard) - Jornada 820, HP (Hewlett-Packard) - Jornada 820E, Health o Meter - HDL050DQ-05, Health o Meter - HDL150KD-01, Health o Meter - HDL626-05, Health o Meter - HDL626KD-05, T & B - RC3301, T & B - RC3302, T & B - RC3311, T & B - RC3341, T & B - RC3395, Kaba Ilco - EZ-4U Remote
Application
Multipurpose
Output Voltage
3 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UL2032
Zoro #
G0986388
UPC #
076097320321
Country of Origin
China

Details

Item
Battery
Voltage
3V DC
Battery Capacity
220 mAh
For Use With
SportDOG - BDT-205 Receiver, SportDOG - Deluxe Big Dog Remote Trainer Collar, SportDOG - Deluxe Little Dog Remote Trainer Collar, SportDOG - LDT-205 Receiver, SportDOG - PST-105 Collar, SportDOG - PST-105 Yard Trainer, SportDOG - PST-105S Collar, Cadillac - 15857836, Cadillac - 15913418, Cadillac - 16183016, Cadillac - 16196066, Cadillac - 16259819, Cadillac - 1629819, HP (Hewlett-Packard) - 660LX Palmtop, HP (Hewlett-Packard) - Jornada 620LX, HP (Hewlett-Packard) - Jornada 680, HP (Hewlett-Packard) - Jornada 690, HP (Hewlett-Packard) - Jornada 720, HP (Hewlett-Packard) - Jornada 728, HP (Hewlett-Packard) - Jornada 820, HP (Hewlett-Packard) - Jornada 820E, Health o Meter - HDL050DQ-05, Health o Meter - HDL150KD-01, Health o Meter - HDL626-05, Health o Meter - HDL626KD-05, T & B - RC3301, T & B - RC3302, T & B - RC3311, T & B - RC3341, T & B - RC3395, Kaba Ilco - EZ-4U Remote
Application
Multipurpose
Output Voltage
3 V DC

Description

Battery,3V,Lithium,CR,Ultralast Li

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.