Shop ULTRALAST
See all product information
Create Account
NABC UltraLast UL312HA Zinc Air Size 312 Ultra Clear Hearing Aid Battery - Zinc Air
- Mfr # UL312HA
- Zoro # G2224824
product price:Â
$
3.35
/ea
Sold in multiples of 3 for
$10.05
Key Features
Voltage
1.4V DC
Battery Chemistry
Zinc Air
Application
Hearing Aid
Output Voltage
1.4 V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UL312HA
- Zoro #
- G2224824
- UPC #
- 076097300019
- Country of Origin
- China
Details
- Item
- Battery
- Voltage
- 1.4V DC
- Battery Chemistry
- Zinc Air
- Application
- Hearing Aid
- Output Voltage
- 1.4 V DC
Description
Battery,1.35V,Zinc Air Ultralast Hea
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.