Zoro Homepage

Portable Reader Battery, PRB-90

  • Mfr # PRB-90

  • Zoro # G3297661


product price: $31.89
/ea

Key Features

Voltage
3.8V
Height
0.1"
Battery Chemistry
Lithium Polymer (Li-Po)
Terminal Type - Batteries
Connector
Length
4.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRB-90
Zoro #
G3297661
UPC #
728286053687
Country of Origin
China

Dimensions

Height
0.1"
Length
4.7"
Width
4.2"

Details

Item
Portable Reader
Voltage
3.8V
Battery Chemistry
Lithium Polymer (Li-Po)
Terminal Type - Batteries
Connector
Capacity - Batteries
4650mAh

Description

Amazon Kindle Fire HD 8 6th Gen, Amazon PR53DC, Amazon 26S1018, Amazon 58-000161, Amazon MC-28A8B8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.