Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Reader Battery, PRB-94

  • Mfr # PRB-94

  • Zoro # G3297591


product price: $37.99
/ea

Key Features

Voltage
7.6V
Height
0.1"
Battery Chemistry
Lithium Polymer (Li-Po)
Terminal Type - Batteries
Special
Length
9.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRB-94
Zoro #
G3297591
UPC #
728286053724
Country of Origin
China

Dimensions

Height
0.1"
Length
9.8"
Width
4.6"

Details

Item
Portable Reader
Voltage
7.6V
Battery Chemistry
Lithium Polymer (Li-Po)
Terminal Type - Batteries
Special
Capacity - Batteries
5200mAh

Description

Samsung Galaxy TabPro S, Samsung SM-W700, Samsung SM-W703, Samsung SM-W708 Samsung EB-BW700ABE, Samsung GH43-04555A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.