Zoro Homepage

Portable Reader Battery, Sprint AQT80, Sprint Slate 80, Sprint NKS

  • Mfr # PRB-93

  • Zoro # G3296900


product price: $26.39
/ea

Key Features

Voltage
3.8V
Height
0.1"
Battery Chemistry
Lithium Polymer (Li-Po)
Terminal Type - Batteries
Connector
Length
4.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRB-93
Zoro #
G3296900
UPC #
728286053717
Country of Origin
China

Dimensions

Height
0.1"
Length
4.3"
Width
3.9"

Details

Item
Portable Reader
Voltage
3.8V
Battery Chemistry
Lithium Polymer (Li-Po)
Terminal Type - Batteries
Connector
Capacity - Batteries
4400mAh

Description

Sprint AQT80, Sprint Slate 80, Sprint NKS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.