Zoro Homepage

Printer Battery, PDA-480LI

  • Mfr # PDA-480LI

  • Zoro # G3294773


product price: $27.45
/ea

Key Features

Voltage
6V
Height
2.2"
Battery Chemistry
Nickel Metal Hydride (NIMH)
Terminal Type - Batteries
Pressure
Capacity - Batteries
1500mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDA-480LI
Zoro #
G3294773
UPC #
728286052444
Country of Origin
China

Dimensions

Height
2.2"
Length
3.6"
Width
0.8"

Details

Item
Battery
Voltage
6V
Battery Chemistry
Nickel Metal Hydride (NIMH)
Terminal Type - Batteries
Pressure
Capacity - Batteries
1500mAh

Description

Brother Superpower Note PN4400, Brother Superpower Note PN5700DS, Brother Superpower Note PN8500MDS, Brother SuperPower Note PN8500MDSE, Brother SuperPower Note PN8510MDS, Brother Superpower Note PN8700MDS, Brother Superpower Note PN8800FXB, Brother SuperPower Note PN9000GR Brother BA-400

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.