Zoro Homepage

Rechargeable Battery Kit

  • Mfr # UL1865K-26

  • Zoro # G805947927


product price: $31.15
/ea

Key Features

For Battery Size
18650
Input Connection
NEMA 1-15P Plug
Battery Chemistry
Lithium Ion
Power Requirement
120V AC
Number of Batteries Charged
(2) 18650
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UL1865K-26
Zoro #
G805947927
UPC #
076097963023
Country of Origin
China

Dimensions

For Battery Size
18650

Details

Item
Rechargeable Battery Kit
Input Connection
NEMA 1-15P Plug
Battery Chemistry
Lithium Ion
Power Requirement
120V AC
Number of Batteries Charged
(2) 18650

Description

Rechargeable Battery Kit, For Battery Size 18650, Battery Chemistry Lithium Ion, Power Requirement 120V AC, Input Connection NEMA 1-15P Plug

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.