Zoro Homepage

Remote Control Battery, URC-ATB1100

  • Mfr # URC-ATB1100

  • Zoro # G3297068


product price: $12.39
/ea

Key Features

Voltage
3.85V
Height
0.2"
Battery Chemistry
Lithium Ion (ICR/CGR/LIR)
Terminal Type - Batteries
Pressure
Length
2.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
URC-ATB1100
Zoro #
G3297068
UPC #
728286048447
Country of Origin
China

Dimensions

Height
0.2"
Length
2.1"
Width
1.3"

Details

Item
Remote Control
Voltage
3.85V
Battery Chemistry
Lithium Ion (ICR/CGR/LIR)
Terminal Type - Batteries
Pressure
Capacity - Batteries
3000mAh

Description

LETV RC60Tp6, LETV S40, LETV S50, LETV SRC, LETV X50, LETV X60, RTI Pro, RTI Pro24.i, RTI Pro24.r, RTI Pro24.r v2, RTI Pro24.z RTI 41-500012-13, RTI ATB-1100-SANUF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.