Zoro Homepage

Remote Control Battery, URC-TSR302

  • Mfr # URC-TSR302

  • Zoro # G3294633


product price: $32.99
/ea

Key Features

Voltage
3.7V
Height
0.5"
Battery Chemistry
Lithium Polymer (Li-Po)
Terminal Type - Batteries
Pressure
Width
1.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
URC-TSR302
Zoro #
G3294633
UPC #
728286053809
Country of Origin
China

Dimensions

Height
0.5"
Width
1.5"
Length
2.6"

Details

Item
Remote Control
Voltage
3.7V
Battery Chemistry
Lithium Polymer (Li-Po)
Terminal Type - Batteries
Pressure
Capacity - Batteries
1800mAh

Description

Crestron TSR-302, Crestron Handheld Touch, Crestron Screen Remote Crestron TSR-302-BTP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.