Zoro Homepage

Replacement BATTERY For 2nd Generation Kindle eBook Reader

  • Mfr # PRB-4

  • Zoro # G610735559


product price: $42.69
/ea

Key Features

Capacity - Batteries
1500mAh
Height
0.2"
Width
2.1"
Terminal Type - Batteries
Pressure
Length
2.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRB-4
Zoro #
G610735559
UPC #
728286771840
Country of Origin
China

Dimensions

Height
0.2"
Width
2.1"
Length
2.6"

Details

Capacity - Batteries
1500mAh
Terminal Type - Batteries
Pressure
Voltage
3.7V
Battery Chemistry
Lithium
Item
Battery
Number of Cells
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.