Zoro Homepage

Replacement Battery for Amplicom PowerTel 500 Cordless Phone

  • Mfr # BATT-6010

  • Zoro # G0434437


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Voltage
2.4V DC
Battery Capacity
750 mAh
Battery Chemistry
Nickel Metal Hydride (NiMH)
Application
Cordless Phone
Features
Features,"Battery Rechargeable, Environmentally Friendly"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BATT-6010
Zoro #
G0434437
UPC #
76097961579
Country of Origin
China

Dimensions

Standard Battery Size
AAA

Details

Item
Battery
Voltage
2.4V DC
Battery Capacity
750 mAh
Battery Chemistry
Nickel Metal Hydride (NiMH)
Application
Cordless Phone
Features
Features,"Battery Rechargeable, Environmentally Friendly"

Description

Do you need a replacement battery for an Amplicom PowerTel 500 cordless phone? This BATT-6010 Replacement Battery from Ultralast is designed to fit the PowerTel 500. It meets or exceeds original manufacturer specifications. This battery is also comparable to Lenmar LENCBD8003.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.