
Replacement Battery for Radio Shack 43-264 Cordless Phone
Mfr # BATT-1008
Zoro # G0446014
product price: $7.59
/eaSold in multiples of 2 for $15.18
Key Features
Voltage
2.4V DC
Battery Capacity
750 mAh
Battery Chemistry
Nickel Metal Hydride
Application
Phone
Battery Size
Proprietary Battery Size
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BATT-1008
Zoro #
G0446014
UPC #
728286209893
Country of Origin
China
Dimensions
Battery Size
Proprietary Battery Size
Details
Item
Battery
Voltage
2.4V DC
Battery Capacity
750 mAh
Battery Chemistry
Nickel Metal Hydride
Application
Phone
Fits Brand
Uniden
Fits Model
DCX200; DCX210; DECT 2060; DECT 2060-2; DECT 2080; DECT 2080-2; DECT 2080-5; DECT2080-3; DECT2085-2; DECT2085-2W; DECT2085-3; DECT2088; DECT2100
Rechargeable
Yes
Description
Need a replacement battery for your cordless phone? The Ultralast BATT-1008 Replacement Battery fits the Radio Shack 43-264 Cordless Phone and meets or exceeds original manufacturer specifications. It's comparable to Lenmar LENCBBT1008.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.