Zoro Homepage

Solar Light Battery, Ace Hardware 3002918

  • Mfr # ULN2AAASL

  • Zoro # G3296234


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Capacity - Batteries
350mAh
Height
1.8"
Width
0.4"
Terminal Type - Batteries
Pressure
Length
0.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULN2AAASL
Zoro #
G3296234
UPC #
-
Country of Origin
China

Dimensions

Height
1.8"
Width
0.4"
Length
0.4"

Details

Capacity - Batteries
350mAh
Terminal Type - Batteries
Pressure
Item
Solar Light
Battery Chemistry
Nickel Cadmium (NICD)
Voltage
1.2V

Description

Ace Hardware 3002918

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.