Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tablet Battery, PDA-474LI

  • Mfr # PDA-474LI

  • Zoro # G3297549


product price: $21.99
/ea

Key Features

Voltage
3.7V
Height
2.5"
Battery Chemistry
Lithium Polymer (Li-Po)
Terminal Type - Batteries
Connector
Length
4.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDA-474LI
Zoro #
G3297549
UPC #
728286052291
Country of Origin
China

Dimensions

Height
2.5"
Length
4.4"
Width
0.2"

Details

Item
Battery
Voltage
3.7V
Battery Chemistry
Lithium Polymer (Li-Po)
Terminal Type - Batteries
Connector
Capacity - Batteries
3600mAh

Description

LeapFrog LeapPad Platinum Kids Learning, LeapFrog XDi Ultra, LeapFrog Learning LeapFrog 800-10067, LeapFrog MLP4063112, LeapFrog MP5461110

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.