Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UL544A Battery

  • Mfr # UL544A

  • Zoro # G305817942


product price: $2.69
/ea
Sold in multiples of 4 for $10.76

Key Features

Height
0.5"
Depth
1"
Battery Capacity
105 mAh
Battery Chemistry
Alkaline Zinc/Manganese Dioxide (MnO2)
Output Voltage
6 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UL544A
Zoro #
G305817942
UPC #
76097305441
Country of Origin
China

Dimensions

Height
0.5"
Depth
1"

Details

Item
Battery
Battery Capacity
105 mAh
Battery Chemistry
Alkaline Zinc/Manganese Dioxide (MnO2)
Output Voltage
6 V DC
Battery Rechargeable
No
Environmentally Friendly
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.