Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ULNMH413AAASL Battery

  • Mfr # ULNMH413AAASL

  • Zoro # G205817967


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Capacity - Batteries
150mAh
Height
0.7"
Width
0.4"
Terminal Type - Batteries
Pressure
Battery Chemistry
Nickel Metal Hydride (NIMH)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULNMH413AAASL
Zoro #
G205817967
UPC #
76097962958
Country of Origin
China

Dimensions

Height
0.7"
Width
0.4"
Length
0.4"

Details

Capacity - Batteries
150mAh
Terminal Type - Batteries
Pressure
Item
Solar Light
Battery Chemistry
Nickel Metal Hydride (NIMH)
Voltage
1.2V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.