This item is Discontinued.

Ultralast Ultralast BATT-FF940 3.6V & 400 mAh Replacement Nickel Metal Hydride Battery fits forSouthwestern Bell - FF940 Cordless Phone BATT-FF940

This item is Discontinued.

Ultralast

Ultralast BATT-FF940 3.6V & 400 mAh Replacement Nickel Metal Hydride Battery fits forSouthwestern Bell - FF940 Cordless Phone (Discontinued)

Mfr # BATT-FF940
Zoro # G704127772
UPC # 728286201750
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BATT-FF940
Zoro #
G704127772
UPC #
728286201750
Country of Origin
China

Dimensions

Height
0.4"
Length
1.2"

Details

Capacity - Batteries
400mAh
Terminal Type - Batteries
Connector
Item
Battery
Battery Chemistry
Nickel Metal Hydride (NIMH)
Voltage
3.6V
Number of Cells
3

Description

Features
  • Holds 80% of charge after 12 months when not in use
  • Charge for up to 6+ months in low power consumption devices such as remote controls, clocks, flashlights & other household applications
Compatible Models
  • Southwestern Bell - FF940, Eton - Microlink FR160, Eton - American Red Cross Microlink FR160, Eton - Microlink ARCFR160WXR, Eton - Microlink FR150, Eton - Scorpion
Specifications
  • Battery Type: Nickel Metal Hydride (NIMH)
  • Capacity: 400 mAh
  • Voltage: 3.6V
  • Dimension: 0.4" H x 1.2" W x 1.2" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.