Ultralast Battery - Battery Rechargeable - A - 800 mAh - 3.2 V DC - 2-/ Pack

  • Mfr # UL18500SL-2P

  • Zoro # G0986363


product price: $13.49
/ea

Key Features

Height
0.4 in
Battery Capacity
800 mAh
Battery Chemistry
Lithium Iron Phosphate (LiFePO4)
Battery Size
A
For Use With
Yards & Beyond - IFR18500, Duracell - BT-LP-18500-1000-D2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UL18500SL-2P
Zoro #
G0986363
UPC #
076097109025
Country of Origin
China

Dimensions

Height
0.4 in
Battery Size
A
Depth
1.7 in

Details

Item
Battery
Battery Capacity
800 mAh
Battery Chemistry
Lithium Iron Phosphate (LiFePO4)
For Use With
Yards & Beyond - IFR18500, Duracell - BT-LP-18500-1000-D2
Environmentally Friendly
Yes
Battery Rechargeable
Yes
Output Voltage
3.2 V DC

Description

Battery,3.2V,Lithium,Lithium Iron Ph

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.