Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ultralast Ultralast CAM-779 Replacement Nikon EN-EL5 Digital Camera Battery CAM-779

Ultralast CAM-779 Replacement Nikon EN-EL5 Digital Camera Battery (Discontinued)

  • Mfr # CAM-779
  • Zoro # G304127141
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAM-779
Zoro #
G304127141
UPC #
-
Country of Origin
China

Dimensions

Height
0.4"
Width
1.5"
Length
2.2"

Details

Item
Battery
Voltage
3.7V
Battery Chemistry
Lithium
Terminal Type - Batteries
Pressure
Capacity - Batteries
1000mAh

Description

Replacement Nikon En-el5 Digital Camera Battery.

Specifications
  • Voltage - 3.7.
  • Capacity - 1000.
  • Composition - Lion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.