
Ultralast CAM-BG1 Replacement Sony NP-BG1 Digital Camera Battery (Discontinued)
- Mfr # CAM-BG1
- Zoro # G504127095
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAM-BG1
Zoro #
G504127095
UPC #
-
Country of Origin
China
Dimensions
Height
0.3"
Width
1.4"
Length
1.6"
Details
Item
Battery
Voltage
3.6V
Battery Chemistry
Lithium
Terminal Type - Batteries
Pressure
Capacity - Batteries
960mAh
Description
Replacement Sony Np-bg1 Digital Camera Battery.
Features- 100% Compatible with original manufacturer equipment including chargers.
- Premium Li-Ion Cell.
- Absolutely no memory effect; you can charge battery at anytime.
- Low impedance battery design.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.