Zoro Homepage

Ultralast CAM-BP511 Replacement Canon BP-511 Digital Camera Battery

  • Mfr # CAM-BP511

  • Zoro # G604127063


product price: $40.59
/ea

Key Features

Voltage
7.2V
Height
0.8"
Battery Chemistry
Lithium
Terminal Type - Batteries
Pressure
Width
1.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAM-BP511
Zoro #
G604127063
UPC #
-
Country of Origin
China

Dimensions

Height
0.8"
Width
1.5"
Length
2.2"

Details

Item
Battery
Voltage
7.2V
Battery Chemistry
Lithium
Terminal Type - Batteries
Pressure
Capacity - Batteries
1500mAh

Description

Replacement Canon Bp-511 Digital Camera Battery.

Specifications
  • Voltage - 7.2/7.4V.
  • Capacity - 1500.
  • Composition - Lion.
  • Dimensions - 55.4 mm. x 38.3 mm. x 21.1 mm.
  • Connector - Pressure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.