This item is Discontinued.

Ultralast Ultralast CAM-F550 Replacement Sony NP-F550 Digital Camera Battery CAM-F550

This item is Discontinued.

Ultralast

Ultralast CAM-F550 Replacement Sony NP-F550 Digital Camera Battery (Discontinued)

Mfr # CAM-F550
Zoro # G303963061
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CAM-F550
Zoro #
G303963061
UPC #
-
Country of Origin
China

Dimensions

Height
0.8"
Length
2.8"
Width
1.5"

Details

Capacity
2000mAh
Termination style
Pressure
Product Category
Battery
Output Voltage
7.2V
Battery Chemistry
Lithium

Description

Replacement Sony NP-F550 Digital Camera Battery.

Specifications
  • Replace battery.
  • High quality.
  • Low price.
  • Easy use.
  • Compatible original item 100%.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.