This item is Discontinued.

Ultralast Ultralast CAM-FM50 Replacement Sony NP-FM50 Digital Camera Battery CAM-FM50

Ultralast CAM-FM50 Replacement Sony NP-FM50 Digital Camera Battery (Discontinued)

  • Mfr # CAM-FM50
  • Zoro # G703963081
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAM-FM50
Zoro #
G703963081
UPC #
-
Country of Origin
China

Dimensions

Height
0.8"
Length
2.2"
Width
1.5"

Details

Capacity
1400mAh
Battery Chemistry
Lithium
Termination style
Pressure
Product Category
Battery
Output Voltage
7.2V

Description

Replacement Sony Np-fm50 Digital Camera Battery.

Specifications
  • Never run out of battery power when you're just about to capture the perfect moment! Time to get extra power for your digital video camera/camcorder.
  • High capacity, rechargeable DC 7.4V Li-Ion battery with premium cell.
  • Latest Lithium Ion battery technology gives the best performance possible compared to other battery technologies such as Nickel Metal Hydride (Ni-MH).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.