This item is Discontinued.

Ultralast Ultralast CAM-KLIC7001 Replacement Kodak KLIC-7001 Digital Camera Battery CAM-KLIC7001

Ultralast CAM-KLIC7001 Replacement Kodak KLIC-7001 Digital Camera Battery (Discontinued)

  • Mfr # CAM-KLIC7001
  • Zoro # G803963073
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAM-KLIC7001
Zoro #
G803963073
UPC #
-
Country of Origin
China

Dimensions

Width
1.4"
Length
1.6"
Height
0.2"

Details

Capacity
730mAh
Termination style
Pressure
Battery Chemistry
Lithium
Output Voltage
3.7V
Product Category
Battery

Description

Replacement Kodak Klic-7001 Digital Camera Battery.

Specifications
  • Voltage - 3.7V.
  • Capacity - 730.
  • Composition - Lion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.