This item is Discontinued.

Ultralast Ultralast CAM-NB1LH Replacement Canon NB-1LH Digital Camera Battery CAM-NB1LH

Ultralast CAM-NB1LH Replacement Canon NB-1LH Digital Camera Battery (Discontinued)

  • Mfr # CAM-NB1LH
  • Zoro # G004127267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAM-NB1LH
Zoro #
G004127267
UPC #
-
Country of Origin
China

Dimensions

Height
0.4"
Length
2"
Width
1.3"

Details

Item
Battery
Voltage
3.7V
Battery Chemistry
Lithium
Terminal Type - Batteries
Pressure
Capacity - Batteries
1000mAh

Description

Replacement Canon Nb-1lh Digital Camera Battery.

Specifications
  • Voltage - 3.7V.
  • Capacity - 1000.
  • Composition - Lion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.