Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ultralast Ultralast CAM-NP60 Replacement Fuji NP-60 Digital Camera Battery CAM-NP60

Ultralast CAM-NP60 Replacement Fuji NP-60 Digital Camera Battery (Discontinued)

  • Mfr # CAM-NP60
  • Zoro # G104127235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAM-NP60
Zoro #
G104127235
UPC #
-
Country of Origin
China

Dimensions

Height
0.3"
Length
2.1"
Width
1.4"

Details

Item
Battery
Voltage
3.7V
Battery Chemistry
Lithium
Terminal Type - Batteries
Pressure
Capacity - Batteries
1000mAh

Description

Replacement Fuji Np-60 Digital Camera Battery.

Specifications
  • 1200mAh.
  • Li-Ion.
  • Voltage - 3.7V.
  • Fits Fuji Finepix - 501/601Z.
  • Fuji NP-60, Pentax D-LI2 eq.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.