This item is Discontinued.

Ultralast Ultralast CAM-UN40NMHP 6V 4200mAh NiMH Digital Camera Replacement Battery CAM-UN40NMHP

Ultralast CAM-UN40NMHP 6V 4200mAh NiMH Digital Camera Replacement Battery (Discontinued)

  • Mfr # CAM-UN40NMHP
  • Zoro # G103963070
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAM-UN40NMHP
Zoro #
G103963070
UPC #
728286901131
Country of Origin
China

Description

NiMH Digital Camera Replacement Battery

Batteries are the life of your electronic gadgets and so the most important among all electronic accessories. Here you can get access to an extensive range of batteries, from which you can pick the best one for you.

Features
  • Long-lasting battery
  • Rechargeable battery
  • Replacement battery for Panasonic PV-IQ375 digital camera/camcorder
Specifications
  • Volts: 6V
  • Amps: 4200 mAh
  • Dimension: 8.30 x 4.60 x 2.20 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.