Zoro Homepage

Ultralast CEL-9120 Replacement GN Netcom 9120 Headset Battery

  • Mfr # CEL-9120

  • Zoro # G604127193


product price: $34.99
/ea

Key Features

Voltage
3.7V
Height
0.3"
Battery Chemistry
Lithium
Terminal Type - Batteries
Pressure
Length
1.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEL-9120
Zoro #
G604127193
UPC #
-
Country of Origin
China

Dimensions

Height
0.3"
Length
1.1"
Width
1.2"

Details

Item
Battery
Voltage
3.7V
Battery Chemistry
Lithium
Terminal Type - Batteries
Pressure
Capacity - Batteries
340mAh
Number of Cells - Battery
1

Description

Replacement Gn Netcom 9120 Headset Battery.

Specifications
  • Voltage - 3.7V.
  • Capacity - 340.
  • Composition - Lion.
  • Dimensions - 30.2 x 28.5 x 6.5 in.
  • Connector - Pressure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.