This item is Discontinued.

Ultralast Ultralast CEL-J120M 3.8V & 2000 mAh Replacement Battery Rechargeable Li-ion Battery for Samsung - EB-BJ120BBE; EB-BJ120CBU CEL-J120M

Ultralast CEL-J120M 3.8V & 2000 mAh Replacement Battery Rechargeable Li-ion Battery for Samsung - EB-BJ120BBE; EB-BJ120CBU (Discontinued)

  • Mfr # CEL-J120M
  • Zoro # G104128324
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CEL-J120M
Zoro #
G104128324
UPC #
728286985988
Country of Origin
China

Dimensions

Height
0.17"
Width
2.01"
Length
2.72"

Details

Capacity - Batteries
2000mAh
Terminal Type - Batteries
Pressure
Item
Battery
Battery Chemistry
Lithium
Voltage
3.8V
Number of Cells
1

Description

Features
  • Holds 80% of charge after 12 months when not in use
  • Charge for up to 6+ months in low power consumption devices such as remote controls, clocks, flashlights & other household applications
Compatible Models
  • Samsung - Galaxy AMP 2, Samsung - Galaxy Express 3, Samsung - Galaxy J1 2016, Samsung - Galaxy J1 6, Samsung - Galaxy J1 6 Duos 4G LTE, Samsung - Galaxy Luna, Samsung - Net10, Samsung - SM-J120A, Samsung - SM-J120AZ, Samsung - SM-J120F/DS, Samsung - SM-S120VL, Samsung - Straight Talk, Samsung - TracFone, Samsung - EB-BJ120BBE, Samsung - EB-BJ120CBU.
Specifications
  • Battery Type: Lithium Ion (ICR/CGR/LIR)
  • Capacity: 2000 mAh
  • Voltage: 3.8V
  • Dimension: 0.17" H x 2.01" W x 2.72" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.