This item is Discontinued.

Ultralast Ultralast CEL-KX433 3.7V & 850 mAh Replacement Lithium-Ion Battery for Kyocera 3225 Cellular Phone CEL-KX433

Ultralast CEL-KX433 3.7V & 850 mAh Replacement Lithium-Ion Battery for Kyocera 3225 Cellular Phone (Discontinued)

  • Mfr # CEL-KX433
  • Zoro # G204127937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEL-KX433
Zoro #
G204127937
UPC #
728286939363
Country of Origin
China

Details

Capacity - Batteries
850mAh
Terminal Type - Batteries
Pressure
Battery Chemistry
Lithium
Voltage
3.7V
Item
Battery
Number of Cells
1

Description

Features
  • Holds 80% of charge after 12 months when not in use
  • Charge for up to 6+ months in low power consumption devices such as remote controls, clocks, flashlights & other household applications
Compatible Models
  • Kyocera - 3225, Kyocera - 3245, Kyocera - 3250, Kyocera - AKTIV, Kyocera - Blade, Kyocera - Energi, Kyocera - K404, Kyocera - K433, Kyocera - K434, Kyocera - K480, Kyocera - K484LC, Kyocera - K484NC, Kyocera - K484XLC, Kyocera - K484XNC, Kyocera - K490, Kyocera - K493LC, Kyocera - K494LC, Kyocera - K494NC, Kyocera - K494XLC, Kyocera - K7, Kyocera - K9, Kyocera - KE400, Kyocera - KE413, Kyocera - KE413C, Kyocera - KE414, Kyocera - KE423, Kyocera - KE424, Kyocera - KE433, Kyocera - KE434, Kyocera - KX400, Kyocera - KX413, Kyocera - KX414, Kyocera - KX433, Kyocera - KX434, Kyocera - Phantom, Kyocera - Phantom K454L, Kyocera - Phantom K454LC, Kyocera - Phantom K454N, Kyocera - Phantom K454NC, Kyocera - Phantom KE413, Kyocera - Phantom KE414, Kyocera - Phantom KE414C, Kyocera - Phantom KX413, Kyocera - Phantom KX414, Kyocera - Rave, Kyocera - Rave 434, Kyocera - Rave 434C, Kyocera - Rave K10, Kyocera - Rave K433, Kyocera - Rave K433C, Kyocera - Rave K434, Kyocera - Rave K434N, Kyocera - Rave K9, Kyocera - Rave KE433, Kyocera - Rave KE433C, Kyocera - Rave KE434, Kyocera - Rave KX433, Kyocera - Rave KX434, Kyocera - Royale, Kyocera - QU3245
Specifications
  • Battery Type: Lithium Ion (ICR/CGR/LIR)
  • Capacity: 850 mAh
  • Voltage: 3.7V
  • Dimension: 0.3" H x 2.2" W x 1.3" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.