Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultralast CEL-T589 Replacement Samsung SGH-T589 Battery

  • Mfr # CEL-T589

  • Zoro # G404127348


product price: $35.39
/ea

Key Features

Voltage
3.7V DC
Height
0.2 in
Battery Capacity
1200 mAh
Battery Chemistry
Lithium Ion
Fits Model
17-6329
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEL-T589
Zoro #
G404127348
UPC #
-
Country of Origin
China

Dimensions

Height
0.2 in
Width
2.3 in
Depth
1.8 in

Details

Item
Battery
Voltage
3.7V DC
Battery Capacity
1200 mAh
Battery Chemistry
Lithium Ion
Fits Model
17-6329
Application
Cell Phone
Fits Brand
Radio Shack
Environmentally Friendly
Yes
Rechargeable
Yes

Description

Replacement Samsung SGH-T589 Battery.

Specifications
  • Rechargeable lithium-ion battery.
  • Capacity - 1100 mAH.
  • Voltage -3.7V.
  • Talk time - up to 120 mins.
  • Standby time - up to 55 hrs.
  • Gives your phone the power to keep on fulfilling your communication needs.
  • Perfect as a handy extra or replacement battery.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.