This item is Discontinued.

Ultralast Ultralast CEL-XT1580 3.8V & 3550 mAh Replacement Lithium Polymer Battery Fits for Droid Turbo 2 Motorola Cellular Phone CEL-XT1580

Ultralast CEL-XT1580 3.8V & 3550 mAh Replacement Lithium Polymer Battery Fits for Droid Turbo 2 Motorola Cellular Phone (Discontinued)

  • Mfr # CEL-XT1580
  • Zoro # G504128290
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEL-XT1580
Zoro #
G504128290
UPC #
728286989009
Country of Origin
China

Description

Features
  • Holds 80% of charge after 12 months when not in use
  • Charge for up to 6+ months in low power consumption devices such as remote controls, clocks, flashlights & other household applications
Compatible Models
  • Motorola - Bounce, Motorola - DROID Turbo 2, Motorola - DROID Turbo 2 XLTE, Motorola - Moto X Force, Motorola - Moto X Force 32GB TD-LTE, Motorola - Moto X Force 64GB Dual SIM TD-LTE, Motorola - Moto X Force Dual SIM, Motorola - XT1580, Motorola - XT1581, Motorola - XT1585
Specifications
  • Battery Type: Lithium Polymer (Li-Po)
  • Capacity: 3550 mAh
  • Voltage: 3.8V
  • Dimension: 0.21" H x 1.8" W x 4.1" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.