This item is Discontinued.

Ultralast Ultralast CEL-XT1625 3.8V & 3000 mAh Replacement Lithium Polymer Battery Fits for Moto G4 Plus Motorola Cellular Phone CEL-XT1625

Ultralast CEL-XT1625 3.8V & 3000 mAh Replacement Lithium Polymer Battery Fits for Moto G4 Plus Motorola Cellular Phone (Discontinued)

  • Mfr # CEL-XT1625
  • Zoro # G204128309
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEL-XT1625
Zoro #
G204128309
UPC #
728286989023
Country of Origin
China

Description

Features
  • Holds 80% of charge after 12 months when not in use
  • Charge for up to 6+ months in low power consumption devices such as remote controls, clocks, flashlights & other household applications
Compatible Models
  • Motorola - Moto G4 Plus, Motorola - Moto G4 Plus TD-LTE, Motorola - XT1643, Motorola - XT1644, Motorola - XT1625
Specifications
  • Battery Type: Lithium Polymer (Li-Po)
  • Capacity: 3000 mAh
  • Voltage: 3.8V
  • Dimension: 0.15" H x 1.7" W x 4" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.