This item is Discontinued.

Ultralast Ultralast PDA-170LI 8.4V & 2200 mAh Replacement Lithium-Ion Battery for Garmin GPS PDA-170LI

Ultralast PDA-170LI 8.4V & 2200 mAh Replacement Lithium-Ion Battery for Garmin GPS (Discontinued)

  • Mfr # PDA-170LI
  • Zoro # G504127835
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PDA-170LI
Zoro #
G504127835
UPC #
728286574144
Country of Origin
China

Dimensions

Height
0.8"
Width
3"
Length
1.9"

Details

Capacity - Batteries
2200mAh
Terminal Type - Batteries
Pressure
Item
Battery
Voltage
8.4V
Battery Chemistry
Lithium
Number of Cells
2

Description

Features
  • Holds 80% of charge after 12 months when not in use
  • Charge for up to 6+ months in low power consumption devices such as remote controls, clocks, flashlights & other household applications
Compatible Models
  • Garmin - GPSMAP276, Garmin - GPSMAP276C, Garmin - GPSMAP296, Garmin - GPSMAP396, Garmin - GPSMAP496, Garmin - 010-00543-00, Garmin - GPSMAP495, Garmin - GPSMAP478, Garmin - GPSMAP376C, Garmin - GPSMAP378, Garmin - EGM478, Garmin - 100054300, Garmin - 3580100054300
Specifications
  • Battery Type: Lithium Ion (ICR/CGR/LIR)
  • Capacity: 2200 mAh
  • Voltage: 8.4V
  • Dimension: 0.8" H x 3" W x 1.9" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.