Zoro Homepage

Ultralast PDA-272LI Replacement Golf Buddy Pro Battery

  • Mfr # PDA-272LI

  • Zoro # G603879086


product price: $42.69
/ea

Key Features

Width
1.4"
Length
1.6"
Capacity
1050mAh
Height
0.3"
Output Voltage
3.7V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDA-272LI
Zoro #
G603879086
UPC #
-
Country of Origin
China

Dimensions

Width
1.4"
Length
1.6"
Height
0.3"

Details

Item
Battery
Capacity
1050mAh
Output Voltage
3.7V
Number of Cells
1
Termination style
Pressure
Battery Chemistry
Lithium

Description

Replacement Golf Buddy Pro Battery.

Specifications
  • Voltage - 3.7V.
  • Capacity - 1050.
  • Composition - Lion.
  • Dimensions - 43.1 x 33.7 x 8.9 in.
  • Connector - Pressure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.