This item is Discontinued.

Ultralast Ultralast PDA-280LI 3.7V & 720 mAh Replacement Lithium-Ion Battery for Magellan GPS PDA-280LI

Ultralast PDA-280LI 3.7V & 720 mAh Replacement Lithium-Ion Battery for Magellan GPS (Discontinued)

  • Mfr # PDA-280LI
  • Zoro # G904127848
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDA-280LI
Zoro #
G904127848
UPC #
728286576339
Country of Origin
China

Description

Features
  • Holds 80% of charge after 12 months when not in use
  • Charge for up to 6+ months in low power consumption devices such as remote controls, clocks, flashlights & other household applications
Compatible Models
  • Magellan - Maestro 3100, Magellan - RoadMate 1220, Magellan - RoadMate 1300, Magellan - RoadMate 1340, Magellan - RoadMate 1475T
Specifications
  • Battery Type: Lithium Ion (ICR/CGR/LIR)
  • Capacity: 720 mAh
  • Voltage: 3.7V
  • Dimension: 0.2" H x 1.4" W x 2" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.