Zoro Homepage

Ultralast PDA-289LI Replacement Callaway U Pro Gps Battery

  • Mfr # PDA-289LI

  • Zoro # G904035808


product price: $42.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDA-289LI
Zoro #
G904035808
UPC #
-
Country of Origin
China

Description

Replacement Callaway U Pro Gps Battery.

Specifications
  • 100% Brand New High Quality Battery.
  • Getting a second battery allows the user to become even more mobile.
  • Cell type - Lithium Ion.
  • Voltage - 3.7V.
  • Amperage - 100% True state 700mAh Capacity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.