Zoro Homepage

Ultralast PDA-340LI Replacement Golf Buddy Platinum Battery

  • Mfr # PDA-340LI

  • Zoro # G003879013


product price: $30.15
/ea

Key Features

Width
1.4"
Length
2.2"
Height
0.4"
Capacity
1500mAh
Battery Chemistry
Lithium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDA-340LI
Zoro #
G003879013
UPC #
-
Country of Origin
China

Dimensions

Width
1.4"
Length
2.2"
Height
0.4"

Details

Item
Battery
Capacity
1500mAh
Battery Chemistry
Lithium
Termination style
Pressure
Output Voltage
3.7V

Description

Replacement Golf Buddy Platinum Battery.

Features
  • Ideal spare or replacement battery for your Golf Buddy Platinum, World Platinum.
  • 1500mAh.
  • Li-ion.
  • Voltage - 3.7V.
  • Pack of one Battery.
  • CE and ROHS Approved.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.