This item is Discontinued.

Ultralast Ultralast PDA-350LI Replacement Garmin Nuvifone A50 Battery PDA-350LI

Ultralast PDA-350LI Replacement Garmin Nuvifone A50 Battery (Discontinued)

  • Mfr # PDA-350LI
  • Zoro # G503989748
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDA-350LI
Zoro #
G503989748
UPC #
-
Country of Origin
China

Dimensions

Length
1.7"
Width
1.9"
Height
0.2"

Details

Capacity
1050mAh
Application
Lithium
Type
Battery
Output Voltage
3.7V
Termination style
Pressure

Description

Replacementgarmin Nuvifone A50 Battery.

Specifications
  • Voltage - 3.7V.
  • Capacity - 1050.
  • Composition - Lion.
  • Dimensions - 43.8 x 47.9 x 5.9 in.
  • Connector - Pressure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.