Zoro Homepage

Ultralast PDA-67LI Replacement Apple Mini Series EC003 Battery

  • Mfr # PDA-67LI

  • Zoro # G504127453


product price: $27.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDA-67LI
Zoro #
G504127453
UPC #
-
Country of Origin
China

Description

Replacement Apple Mini Series Ec003 Battery.

Specifications
  • Voltage - 3.7V.
  • Capacity - 600.
  • Composition - Lion.
  • Dimensions - 41.0 mm. x 31.3 mm. x 4.7 mm.
  • Connector - Connector.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.