Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultralast PDA-94LI Replacement Apple Ipod 4th Generation Battery

  • Mfr # PDA-94LI

  • Zoro # G004127465


product price: $40.15
/ea

Key Features

Capacity - Batteries
900mAh
Height
0.2"
Width
1.3"
Terminal Type - Batteries
Connector
Length
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDA-94LI
Zoro #
G004127465
UPC #
-
Country of Origin
China

Dimensions

Height
0.2"
Width
1.3"
Length
2"

Details

Capacity - Batteries
900mAh
Terminal Type - Batteries
Connector
Voltage
3.7V
Item
Battery
Battery Chemistry
Lithium
Number of Cells
1

Description

Replacement Apple Ipod 4th Generation Battery.

Specifications
  • Voltage - 3.7V.
  • Capacity - 900.
  • Composition - Lipoly.
  • Dimensions - 49.6 x 36.1 x 5.0 in.
  • Connector - Connector.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.