Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultralast PDA-XM2 Replacement XM2go Battery

  • Mfr # PDA-XM2

  • Zoro # G304127080


product price: $42.89
/ea

Key Features

Capacity - Batteries
2400mAh
Height
0.3"
Width
3.1"
Terminal Type - Batteries
Pressure
Battery Chemistry
Lithium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDA-XM2
Zoro #
G304127080
UPC #
-
Country of Origin
China

Dimensions

Height
0.3"
Width
3.1"
Length
2"

Details

Capacity - Batteries
2400mAh
Terminal Type - Batteries
Pressure
Item
Battery
Battery Chemistry
Lithium
Voltage
3.7V
Number of Cells
1

Description

Replacement XM2GO Battery.

Specifications
  • Voltage - 3.7V.
  • Capacity - 2400.
  • Composition - Lion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.