Zoro Homepage

Ultralast Replacement BATTERY for Harmony 700 Remote

  • Mfr # URC-LX700

  • Zoro # G004123214


product price: $43.99
/ea

Key Features

Capacity - Batteries
1800mAh
Height
0.6"
Width
1.2"
Terminal Type - Batteries
Pressure
Voltage
2.4V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
URC-LX700
Zoro #
G004123214
UPC #
728286577220
Country of Origin
China

Dimensions

Height
0.6"
Width
1.2"
Length
2"

Details

Capacity - Batteries
1800mAh
Terminal Type - Batteries
Pressure
Voltage
2.4V
Battery Chemistry
Nickel Metal Hydride (NIMH)
Item
Battery
Number of Cells
2

Description

  • Replacement battery for Harmony 700.
  • NiMH.
  • 1800MAh/2.4V.
  • Manufactured to the highest quality available.
  • Satisfaction ensured.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.