This item is Discontinued.

Ultralast Ultralast Replacement Battery For Pioneer XMp3 Satellite Radio - PDA-XM11 PDA-XM11

Ultralast Replacement Battery For Pioneer XMp3 Satellite Radio - PDA-XM11 (Discontinued)

  • Mfr # PDA-XM11
  • Zoro # G404123487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDA-XM11
Zoro #
G404123487
UPC #
728286576186
Country of Origin
China

Description

  • Battery replacement equivalent: 990552
  • Rechargeable battery: Li-Ion
  • Capacity: 920mAh
  • Output voltage: 3.7V
  • Connector: pressure
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.