Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultralast TOOL-150 Replacement Porter Cable 12v 2000mAh Power Tool Battery

  • Mfr # TOOL-150

  • Zoro # G404127102


product price: $70.08
/ea

Key Features

Capacity - Batteries
2000mAh
Height
2.6"
Width
4"
Terminal Type - Batteries
Pressure
Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOOL-150
Zoro #
G404127102
UPC #
-
Country of Origin
China

Dimensions

Height
2.6"
Width
4"
Length
2.9"

Details

Capacity - Batteries
2000mAh
Terminal Type - Batteries
Pressure
Item
Battery
Voltage
12V
Battery Chemistry
Nickel Cadmium (NICD)
Type
Cylindrical
Number of Cells
10

Description

Replacement 12v Porter Cable Power Tool Battery.

Specifications
  • Chemistry - Nicad.
  • Capacity - 2000 mAh.
  • Voltage - 12V.
  • Connector Type - Pressure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.