Zoro Homepage

Ultralast TOOL-152 Replacement 14.4V Porter Cable 2000mAh Power Tool Battery

  • Mfr # TOOL-152

  • Zoro # G103989490


product price: $82.99
/ea
Free Shipping & Returns

Key Features

Type
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOOL-152
Zoro #
G103989490
UPC #
-
Country of Origin
China

Details

Type
Cylindrical

Description

Replacement 14.4v Porter Cable Tool Battery.

Specifications
  • Chemistry - Nicad.
  • Capacity - 2000 mAh.
  • Voltage - 14.4V.
  • Connector Type - Pressure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.