Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultralast TOOL-88 Replacement 2.4V Panasonic 1500mAh Power Tool Battery

  • Mfr # TOOL-88

  • Zoro # G404127201


product price: $24.95
/ea

Key Features

Battery Capacity
1500mAh
Voltage
2.4V
Length
4.4"
Height
1.5"
Terminal Type
Pressure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOOL-88
Zoro #
G404127201
UPC #
-
Country of Origin
China

Dimensions

Length
4.4"
Height
1.5"

Details

Item
Battery
Battery Capacity
1500mAh
Voltage
2.4V
Terminal Type
Pressure
Battery Chemistry
Nickel Cadmium (NICD)
Number of Cells
2
Cell Type
Cylindrical

Description

Replacement 2.4v Panasonic Tool Battery.

Specifications
  • Chemistry - Nicad.
  • Capacity - 1500 mAh.
  • Voltage - 2.4V.
  • Connector Type - Pressure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.